Beli vacuum gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- Wiebrock Compound Vacuum Gauge 2.5inch Bottom (Manometer / Alat Ukur Tekanan)Deskripsi:-Bisa isi minyak-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/4 NPT
- Drat Material: Brass
- Model : Raket / Lower Mount
- Size (inch): 2.5
- Size (mm): 63
- monotaro Vacuum Gauge R/Vertical (Manometer / Alat Ukur Tekanan)Deskripsi:Air pressure, water, measurement of oil, etc.atribut:
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- The connecting portion screw: R1 / 4
- Case Shape: Vertical collarless
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- Thickness (mm): 28
- ULVAC Oil Mist Trap (Filter Kabut Oli)Deskripsi:-Only filter elements can be replaced.-For Low Load: Continuous Suction Pressure: 10kPa or less, High Load: Continuous Inhalation Pressure: Please use as 100kPa or less.-Oil mist trap removes oil smoke from oil rotary vacuum pump. -To remove oil smoke from oil rotary vacuum pump.
- ULVAC Vacuum GaugeDeskripsi:-Lower price with high performance.-Constant temperature type pirani vacuum gauge that utilizes the heat conduction of gas.-Measurement in the low vacuum range (0.4 to 2700Pa)is possible.-Durability rich platinum was adopted in the filament.-Probes maintain compatibility among them.-JCSS calibration is also possible.-Vacuum gauge housed in a casing for portability. -For measuring low vacuum pressures of testing and experimental equipment in collages and research institutes.-For measuring low vacuum pressures of analytical and scientific equipment. -Probe-Probe Cable 5m-Detection unit GP-H -JCSS calibration possibleatribut:
- Material: Probe Filament/Platinum (Pt)
- Refco Digital Vacuum Presure Gauge (Manometer / Alat Ukur Tekanan)atribut:
- Range: 0 to 18000 Microns
- Resolution: 0-20: 0.2 micron;21-200: 1 micron;201-500: 5 microns
- Sensor Type: Thermistor
- Connector: Standard Male 1/4 inch SAE
- Operating Temperature Range (°F): +32 to 104
- Storage Temperature Range (°F): -4 to 140
- Max. Over Pressure (psi): 500
- Accuracy: +/- 10% 0-100 micron; +/- 6% 101-750 microns; 101 – 750 Microns +/- 45 Microns
- Power Supply: 3 x 1.5 V AAA / LR03 batteries
- Unit: Pascal, Microns, mbar, Torr, mTorr, psi, inHg
- Migishita Seiki Mfg. Vacuum pressure gauge Φ60Deskripsi:Tasimeter is a measuring instrument that measures low pressure (low vacuum) that cannot be measured with a Bourdon tube pressure gauge.atribut:
- Mass (g): 24
- Material: Hot-melt compound
- Set Contents: With holder (stainless steel)
- Trusco Part No.: 835-7947
- ETTAS Vacuum Dryeratribut:
- Control Method: PID control and SSR output
- Heating system: Can body heating system
- Safety device: Over-rise prevention function (digital setting type), self-diagnosis function (Heater disconnection detection and sensor error detection), overcurrent breaker
- Temperature Settings Range (°C): 40 to 220
- Vacuum Range (kPa): 0.1 to 101
- Valve Outer Diameter (mm): 13
- Tasco Vacuum Gauge 60Diameter (Clockwise) (Pengukur Tekanan AC)Deskripsi:It is the same clockwise (clockwise) vacuum gauge as a normal pressure gauge.atribut:
- Outer Diameter (φmm): 60
- Mounting Screw Diameter: 1/8NPT
- Display Pressure Range (kPa): 0--100
- MIGISHITA General Purpose Vacuum GaugeDeskripsi:Indikator pengukur tekanan vakum ini digunakan untuk mengukur tekanan udara, air, minyak, dll. dalam pengukuran tekanan rendah di mana laju perubahan tekanan sesaat tidak melebihi 3% dari total tekanan per detik. Alat ini memiliki standard yang didasarkan pada standard internasional JIS B 7505-1 dengan metode pengukur tekanan tabung Bourdon.atribut:
- Accuracy: +/- 1.6% FS
- Connection Screw: G3 / 8
- Case Shape: Vertical A type (without rim)
- Pressure Range (MPa): 0 to -0.1
- Material (Wetted Part): Brass
- Case Material: SPC
- Outer Diameter (mm): 100
- Daiichi Keiki Seisakusho Vacuum Gauge for Water Aspiratorsatribut:
- AS ONE Part Number: 1-1185-01
- Accessories: With pressure gauge, hose nipple
- Display Pressure Range (MPa): 0 - 0.1
- Dimensions (mm): 100x30x115 Pressure gauge/phi50, hose nipple outer diameter phi8x25
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- Tasco Vacuum Pressure Gauge Kit (Vacuum Gauge)Deskripsi:Since it is a large vacuum gauge of 80Φ, it is easy to read the numerical value and check for leaks. Since the manifold type PTFE seat packing with low resistance is used for the manifold valve, it does not affect the exhaust flow rate of the vacuum pump. Since it has a water evaporation temperature scale, the relationship between the outside air temperature, water evaporation temperature, and vacuum is clear at a glance. With ball valve to prevent back pressureatribut:
- Connector Diameter: 1/4 flare (pump side/port side)
- Included Accessories: 1/4 flare female x 5/16 flare male adapter
- Outer Diameter (φmm): 80 (gauge)
- Vacuum Gauge (MPa): 0 to -0.1 (0 to -760mmHg)
- ASHCROFT Vacuum Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.
- WINTERS Pressure Gauge Lead-Free for Drinking Water (Manometer / Alat Ukur Tekanan)Deskripsi:These dial pressure gauges are intended for harsh environments and high-vibration applications such as pumps that will be in contact with drinking water.atribut:
- Blowout Safety Back: No
- Brand: WINTERS
- Case Construction: Welded Joint
- Cleaned for Oxygen Service: No
- Dial Color: White
- Dial Face Material: Aluminium
- Dry Dampening Feature: None
- Field Fillable: No
- Freeze Resistant Movement: No
- Gauge Wetted Parts: Brass / Bronze
- Hazardous Location Rating: Not Rated
- Includes Calibration Certificate: No
- Includes Mounting Hardware: No
- Non-Sparking: No
- Panel Mountable: No
- Pointer Color: Black
- Pointer Material: Aluminium
- Pressure Gauge Type: Lead-Free Pressure Gauge
- Process Connection Gender: Male
- Process Connection Type: NPT
- Secondary Scale Units: kPa
- Sensor Material: Phosphor Bronze
- Sensor Type: Bourdon Tube
- Socket Material: Lead Free Brass
- Wetted Parts Material: Lead Free Brass/Phosphor Bronze
- TOKO (TOYO KEIKI KOGYO) Class A Vacuum Gauge Embedded Type Φ50atribut:
- Type: Vacuum gauge
- Operating Pressure Range (MPa): -0.1-0
- Accuracy: ±2.5%F.S.
- Outer Diameter (φmm): 50
- Connector Thread: 1/4G(PF)
- Case Type: D frame (without embedded brim)
- Minimum Scale (MPa): 0.005
- TESTO Digital Vacuum GaugeDeskripsi:The testo 552 is a high-precision digital vacuum gauge designed to provide you with absolutely reliable readings. It has all the measuring functions you need for evacuating refrigerant systems and heat pumps and is built to last and tough enough to take the odd knock.Via a Bluetooth interface, the testo 552 connects with the testo Smart App on your smartphone or tablet. This allows you to monitor the absolute pressure reached during the evacuation conveniently and wirelessly. In addition to this, the measurement results can be quickly documented in the App and sent by e-mail. The testo 552 digital vacuum gauge - areas of applicationEvacuating is one of the most important steps when it comes to installing or restarting refrigerant or air conditioning systems: foreign gases, moisture and oils have to be removed properly. That’s when the absolute pressure of a system needs to be measured.And that’s exactly what the testo 552 digital vacuum gauge is designed to do: the meter provides you with highly accurate information regarding the dehumidification status of the system and is able to measure even the smallest of absolute pressures absolutely reliably. This means that you are always able to observe manufacturer specifications. A visual alarm warns immediately when a threshold has been exceeded.And because the digital vacuum gauge is IP42 rated (water resistant and dirt proof), it is virtually impervious to moisture and dirt. Product Includes: testo 552 digital vacuum gauge with Bluetooth®, two AA batteries.Complying with manufacturer's specifications Some manufacturers specify exactly what the absolute pressure must be for you to evacuate your air conditioning systems how long this pressure must be maintained. Compliance with these specifications is simple and easy thanks to the flexible setting of the alarm threshold in the testo 552. Documenting measurements Via a Bluetooth interface, the testo 552 connects with the testo Smart Probes App on your smartphone or tablet. This allows you to monitor the absolute pressure reached during the evacuation conveniently and wirelessly. In addition to this, the measurement results can be quickly documented in the App and sent by e-mail.When you use the testo 552 in combination with the testo 570 digital manifold, you can save the testo 552's measuring values or display them directly on a laptop via the optional EasyKool software. Ensuring dehumidification The testo 552 not only measures the pressure, but also gives the water evaporation temperature associated with it. In addition, it measures the ambient temperature and displays the temperature difference. This means you can quickly check whether the humidity in the system is evaporating and dehumidification is progressing properly. Evacuating refrigeration systems Using the testo 552, you can carry out evacuations of refrigeration systems quickly, flexibly and with a high level of accuracy.atribut:
- Measuring Rate: 0.5 s
- Operating Temperature (°C): -10 to +50
- Parameter: mbar; micron; mmHg; Torr; inHg; inH20; hPa; Pa
- Protection Class: IP42
- Storage Temperature: -20 to +50 °C
- Battery Life: 50 hrs (without Bluetooth/backlighting)
- Battery Type: 2 AA
- Connection: 2x7/16“ UNF
- Dimensions (mm): 160x110x50
- Interface: Bluetooth 4.0 wireless technology
- Product Color : Black/Orange
- System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
- Weight (g): 500
- Superform Platformatribut:
- Capacity (kg): 300
- Overall Height (mm): 2180
- Fork Spread (mm): 600/690
- Tasco Vacuum Gauge with Needle with Inspection Pass Certificate (Alat Ukur Vakum AC)atribut:
- Outer Diameter (φmm): 80
- Display Pressure Range (MPa): 0--0.1
Daftar Harga vacuum gauge Terbaru November 2026
| monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan) | Rp169.900 |
| Wiebrock Compound Vacuum Gauge 2.5inch Bottom (Manometer / Alat Ukur Tekanan) | Rp449.900 |
| monotaro Vacuum Gauge R/Vertical (Manometer / Alat Ukur Tekanan) | Rp76.900 |
| ULVAC Oil Mist Trap (Filter Kabut Oli) | Rp9.999.900 |
| ULVAC Vacuum Gauge | Rp1.899.900 |
| Refco Digital Vacuum Presure Gauge (Manometer / Alat Ukur Tekanan) | Rp10.999.900 |
| Migishita Seiki Mfg. Vacuum pressure gauge Φ60 | Rp1.999.900 |
| ETTAS Vacuum Dryer | Rp68.999.900 |
| Tasco Vacuum Gauge 60Diameter (Clockwise) (Pengukur Tekanan AC) | Rp759.900 |
| MIGISHITA General Purpose Vacuum Gauge | Rp499.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/d1P103193469-2.jpg)
/qgP111139952-1.jpg)
/daP103193478-3.jpg)
/P102626298-4.jpg)

/nnP106481851-1.jpg)


%20(Pengukur%20Tekanan%20AC)/q8P110681944-1.jpg)

/3yP108172142-1.jpg)

/apP105017385-8.jpg)
/mfP111057807-1.jpg)
/47P105928151-1.jpg)
/24P109670076-1.jpg)
%20Class%20A%20Vacuum%20Gauge%20Embedded%20Type%20%CE%A650/53P110569183-1.jpg)


/04P110682004-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)